Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg
Mfr # 370608RS303
Zoro # G4817572
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 370608RS303
- Zoro # G4817572
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/8 in |
Outside Diameter | 3/8" |
Size | 8 x 3/8 in |
Details
Item | Round Spacers, 8X3/8 #3/8 ROUND S,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X3/8 #3/8 ROUND S,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C10)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Nylon Plain Finish, 50 PK (16M03080080)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- ZORO SELECT Round Spacer, #14 Screw Size, Nylon, 1 in Overall Lg (501614RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #8 Inside Dia (371608RSA)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #14 Inside Dia (500814RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (500710RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- Zoro Select Round Spacers