Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg
Mfr # 500308RS303
Zoro # G4804449
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/16 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500308RS303
- Zoro # G4804449
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Outside Diameter | 1/2" |
Size | 8 x 3/16 in |
Details
Item | Round Spacers, 8X3/16 #1/2 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X3/16 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/4 in Shaft Dia (CG-325ST OIL)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030240100ZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9207)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK (51163)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040266GR)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140306RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 5/16 in Overall Lg (100504RSA)
- Zoro Select Round Spacers