Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg
Mfr # 140308RS303
Zoro # G4802495
product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Stainless Steel
- Finish Stainless
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140308RS303
- Zoro # G4802495
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Outside Diameter | 1/4" |
Size | 8 x 3/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
8X3/16 One Quarter Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0200)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371506RS303)
- ZORO SELECT Round Spacers, 8X7/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310708RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (310808RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #14 Inside Dia (501414RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371508RS303)
- J.W. WINCO Round Spacer, M8 Screw Size, Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia (10W2LGA)
- Zoro Select Round Spacers