Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg
Mfr # 141508RS303
Zoro # G4810563
product price: $442.99
/pk 500, $0.89/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 15/16 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141508RS303
- Zoro # G4810563
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 15/16 in |
Outside Diameter | 1/4" |
Size | 8 x 15/16 in |
Details
Item | Round Spacers, 8X15/16 #1/4 ROUND,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X15/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Aluminum 25 PK (71827)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA16)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (370608RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (501510RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP242)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (141608RSN)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- Zoro Select Round Spacers