Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg
Mfr # 500808RS303
Zoro # G4817679
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500808RS303
- Zoro # G4817679
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Outside Diameter | 1/2" |
Size | 8 x 1/2 in |
Details
Item | Round Spacers, 8X1/2 #1/2 ROUND S,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X1/2 #1/2 ROUND S,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36000.087.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (U04104.100.0950)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS38312)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/16 in Overall Lg (140708RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 1/2 in Overall Lg (140804RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #6 Inside Dia (310506RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- ZORO SELECT Round Spacers, 6X1/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310206RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia (100404RSA)
- Zoro Select Round Spacers