Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # 311008RSN
Zoro # G4814422
product price: $58.49
/pk 1000, $0.06/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 5/16"
- Size 8 x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311008RSN
- Zoro # G4814422
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8 in |
Outside Diameter | 5/16" |
Size | 8 x 5/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X5/8 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (310808RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (310308RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (310408RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (371308RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (310306RSN)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK (MPB1383)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- Zoro Select Round Spacers