Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # 141008RSN
Zoro # G4813074
product price: $50.69
/pk 1000, $0.05/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 5/8 in
- Material Nylon
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141008RSN
- Zoro # G4813074
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8 in |
Outside Diameter | 1/4" |
Size | 8 x 5/8 in |
Details
Item | Round Spacers, 8X5/8 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,8X5/8 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04160.101.0600)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.062.0350)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia (371306RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (141608RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (500308RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (100804RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #14 Inside Dia (500814RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- Zoro Select Round Spacers