Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg
Mfr # 141208RSN
Zoro # G4815621
product price: $55.15
/pk 1000, $0.06/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/4 in
- Material Nylon
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141208RSN
- Zoro # G4815621
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/4 in |
Outside Diameter | 1/4" |
Size | 8 x 3/4 in |
Details
Item | Round Spacers, 8X3/4 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,8X3/4 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.060.0090)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF042488GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #4 Inside Dia (100304RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP382)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/8 in Overall Lg (140202RSN)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (501114RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB504)
- Zoro Select Round Spacers