Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg
Mfr # 310308RSN
Zoro # G4815411
product price: $42.79
/pk 1000, $0.04/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 5/16"
- Size 8 x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310308RSN
- Zoro # G4815411
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Outside Diameter | 5/16" |
Size | 8 x 3/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X3/16 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36230.012.0001)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 50 PK (50540)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.040.0014)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69893)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (310908RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 7/16 in Overall Lg (310708RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (140904RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041266GR)
- ZORO SELECT Round Spacers, 8X5/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 5/8 in Overall Lg (311008RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia (501410RSA)
- Zoro Select Round Spacers