Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 310408RSN
Zoro # G4809644
product price: $43.29
/pk 1000, $0.04/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 5/16"
- Spacer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310408RSN
- Zoro # G4809644
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/4 in |
Outside Diameter | 5/16" |
Size | 8 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X1/4 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51456.100.0001)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03241-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63656)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (311208RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (311008RSN)
- ZORO SELECT Round Spacers, 8X9/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310908RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (500610RSA)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.218 in Inside Dia (272959)
- Zoro Select Round Spacers