Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nickel Brass, 3/8 in Overall Lg
Mfr # 140608RSBN
Zoro # G4806722
product price: $269.99
/pk 500, $0.54/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/8 in
- Material Brass
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140608RSBN
- Zoro # G4806722
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/8 in |
Outside Diameter | 1/4" |
Size | 8 x 3/8 in |
Details
Item | Round Spacers, 8X3/8 #1/4 ROUND S,PK500 |
System of Measurement | Inch |
Material | Brass |
Finish | Nickel |
Spacer Shape | Round |
Compliance | ASTM B16 |
Description
Round Spacers,8X3/8 #1/4 ROUND S,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #6-32 x 5/16 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP632516P100)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 39/64 in Ht, 600 PK (NLI20500NE600T)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 5 PK (U04100.050.1100)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32507)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #10 Inside Dia (501610RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #10 Inside Dia (371310RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061203GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (310310RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (500712RS303)
- Zoro Select Round Spacers