Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nickel Brass, 1/8 in Overall Lg
Mfr # 140208RSBN
Zoro # G4814815
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/8 in
- Material Brass
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140208RSBN
- Zoro # G4814815
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/8 in |
Outside Diameter | 1/4" |
Size | 8 x 1/8 in |
Details
Item | Round Spacers, 8X1/8 #1/4 ROUND S,PK500 |
System of Measurement | Inch |
Material | Brass |
Finish | Nickel |
Spacer Shape | Round |
Compliance | ASTM B16 |
Description
Round Spacers,8X1/8 #1/4 ROUND S,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 316, Plain Finish (57493)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (B01300.025.0001)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (500310RSA)
- ZORO SELECT Round Spacers, 6X1/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310206RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF061688GR)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (501114RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/8 in Overall Lg (141008RSBN)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (500914RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/8 in Overall Lg (371412RS303)
- Zoro Select Round Spacers