Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nickel Brass, 1/4 in Overall Lg
Mfr # 140408RSBN
Zoro # G4810469
product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/4 in
- Material Brass
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140408RSBN
- Zoro # G4810469
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Size | 8 x 1/4 in |
Details
Item | Round Spacers, 8X1/4 #1/4 ROUND S,PK500 |
System of Measurement | Inch |
Material | Brass |
Finish | Nickel |
Spacer Shape | Round |
Compliance | ASTM B16 |
Description
Round Spacers,8X1/4 #1/4 ROUND S,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Flat Head Phillips Drive, 40 PK (36244)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (370412RS303)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP231)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #14 Inside Dia (500714RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (140804RSA)
- Zoro Select Round Spacers