Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 9/16 in Overall Lg
Mfr # 370908RSA
Zoro # G4831310
product price: $215.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 9/16 in
- Material Aluminum
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370908RSA
- Zoro # G4831310
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 9/16 in |
Outside Diameter | 3/8" |
Size | 8 x 9/16 in |
Details
Item | Round Spacers, 8X9/16 #3/8 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,8X9/16 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0087)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L450TFE10R20N)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371106RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/4 in Overall Lg (141208RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (140808RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (141606RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia (13SP114)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/32 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF0415666GR)
- Zoro Select Round Spacers