Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg
Mfr # 141408RSA
Zoro # G4812261
product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 7/8 in
- Material Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141408RSA
- Zoro # G4812261
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 7/8 in |
Outside Diameter | 1/4" |
Size | 8 x 7/8 in |
Details
Item | Round Spacers, 8X7/8 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,8X7/8 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Electrical-Insulating Phenolic Washer for Number 10 Screw Size 0.202 ID 0.632 OD, 5PK (91225A060)
- SUBURBAN BOLT AND SUPPLY 12-24 X 1 SOCKET SET SCREW (A0510140100)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 3/16 in Overall Lg (140304RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082404GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041288GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #12 Inside Dia (501412RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (310908RSN)
- FASCOMP Spacer, 5/16 RndX5/16, 115 ID, SS, Plain Stainless Steel, 5/16 in Overall Lg, 0.115 in Inside Dia (FC1156-4-SS)
- Zoro Select Round Spacers