Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 3/8 in Overall Lg
Mfr # 140608RSA
Zoro # G4814921
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/8 in
- Material Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140608RSA
- Zoro # G4814921
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/8 in |
Outside Diameter | 1/4" |
Size | 8 x 3/8 in |
Details
Item | Round Spacers, 8X3/8 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,8X3/8 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (0810CSB)
- BACKER-ON Backer-On Concrete Screw, 2 1/4 in L, Steel 100 PK (23421)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB508)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 15/16 in Overall Lg (141506RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (501310RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/8 in Overall Lg (140208RSBN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (500508RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (311206RSN)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- Zoro Select Round Spacers