Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 15/16 in Overall Lg
Mfr # 141508RSA
Zoro # G4807669
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 15/16 in
- Material Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141508RSA
- Zoro # G4807669
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 15/16 in |
Outside Diameter | 1/4" |
Size | 8 x 15/16 in |
Details
Item | Round Spacers, 8X15/16 #1/4 ROUN,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,8X15/16 #1/4 ROUN,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.011.0031)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-6)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0016)
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0400)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140306RS303)
- ZORO SELECT Round Spacers, 6X3/16 #5/16 ROUND, PK100, #6 Screw Size, Stainless steel Stainless Steel (310306RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #14 Inside Dia (501414RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040288GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #12 Inside Dia (371612RSA)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 10 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME121)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP094)
- Zoro Select Round Spacers