Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg
Mfr # 310808RSA
Zoro # G4807352
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 5/16"
- Spacer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310808RSA
- Zoro # G4807352
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Outside Diameter | 5/16" |
Size | 8 x 1/2 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
8X1/2 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.080.0045)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (SC2212090-025P)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00111 Thumb Screws - Pack of 5 (111)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (311008RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/8 in Overall Lg (310208RSA)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME109)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 1/8 in Overall Lg (140204RSN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (370710RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- Zoro Select Round Spacers