Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 11/16 in Overall Lg
Mfr # 311108RSA
Zoro # G4802723
product price: $178.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 11/16 in
- Material Aluminum
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311108RSA
- Zoro # G4802723
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 11/16 in |
Outside Diameter | 5/16" |
Size | 8 x 11/16 in |
Details
Item | Round Spacers, 8X11/16 #5/16 ROU,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,8X11/16 #5/16 ROU,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 1/4 in Lg (Z2180)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 100 PK (50350)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.030.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/2 in Overall Lg (140808RSBN)
- ZORO SELECT Round Spacer, Natural Nylon, 3/16 in Overall Lg, #14 Inside Dia (500314RSN)
- ZORO SELECT Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia (CRF160810GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (500608RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- Zoro Select Round Spacers