Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg
Mfr # 140706RS303
Zoro # G4831119
product price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140706RS303
- Zoro # G4831119
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 7/16 in |
Outside Diameter | 1/4" |
Size | 6 x 7/16 in |
Details
Item | Round Spacers, 6X7/16 #1/4 ROUND ,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,6X7/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Plain Stainless Steel (U17567.050.0500)
- AMPG Combo Barrel, #6-32, 3/4 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4108-316SS)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF050388GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia (502012RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, 1/4 in Inside Dia (370814RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (500308RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040288GR)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- Zoro Select Round Spacers