Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg
Mfr # 140206RS303
Zoro # G4831730
product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Stainless Steel
- Finish Stainless
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140206RS303
- Zoro # G4831730
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Outside Diameter | 1/4" |
Size | 6 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
6X1/8 One Quarter Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 4-1/2" Grade 5 Steel Red Headed Hitch Pins (51139)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 12mm, PK100 (M07800.060.0012)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04006.062.0450)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-16 (3534-3/4K)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- ZORO SELECT Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310410RS303)
- ZORO SELECT Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia (CRF160810GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia (140408RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (370308RSN)
- Zoro Select Round Spacers