Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg
Mfr # 140406RS303
Zoro # G4804729
product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140406RS303
- Zoro # G4804729
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Size | 6 x 1/4 in |
Details
Item | Round Spacers, 6X1/4 #1/4 ROUND S,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,6X1/4 #1/4 ROUND S,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.671 in Flange Dia., 0.771 in L, Steel, 10 PK (CFH2-3716-239T-10)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04160.056.0275)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 3/4 in H (WWG300750075072)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK25 (WWG-375-4000-SZ)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (370810RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (310608RSN)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Round Spacers, 6X1/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310206RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #10 Inside Dia (500410RS303)
- Zoro Select Round Spacers