Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # 141006RSN
Zoro # G4813801
product price: $65.69
/pk 1000, $0.07/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Nylon
- Outside Diameter 1/4"
- Size 6 x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141006RSN
- Zoro # G4813801
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 5/8 in |
Outside Diameter | 1/4" |
Size | 6 x 5/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
6X5/8 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.019.0062)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3.5-0.60, Plain 18-8 Stainless Steel (SK40315)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01210.080.0070)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (140206RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (141208RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (500306RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia (371306RS303)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.166 in Inside Dia (683031)
- Zoro Select Round Spacers