Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg
Mfr # 371206RSN
Zoro # G4812164
product price: $54.65
/pk 1000, $0.05/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 3/4 in
- Material Nylon
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371206RSN
- Zoro # G4812164
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 3/4 in |
Outside Diameter | 3/8" |
Size | 6 x 3/4 in |
Details
Item | Round Spacers, 6X3/4 #3/8 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,6X3/4 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.060.0022)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.120.0040)
- SABERDRIVE Deck Screw, #12 x 4 in, Torx Drive, 43 PK (56047)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/8 in Overall Lg (141008RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #14 Inside Dia (501214RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040888GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #12 Inside Dia (500912RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #8 Inside Dia (500408RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (310206RSN)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME120)
- Zoro Select Round Spacers