Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg
Mfr # 311206RSN
Zoro # G4830610
product price: $62.99
/pk 1000, $0.06/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 3/4 in
- Material Nylon
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311206RSN
- Zoro # G4830610
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 3/4 in |
Outside Diameter | 5/16" |
Size | 6 x 3/4 in |
Details
Item | Round Spacers, 6X3/4 #5/16 ROUND,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,6X3/4 #5/16 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.021.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (U51260.019.0031)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF050388GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #6 Inside Dia (310906RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #14 Inside Dia (500814RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #14 Inside Dia (500714RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/16 in Overall Lg (140508RSBN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (500810RSN)
- Zoro Select Round Spacers