Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg
Mfr # 310206RSN
Zoro # G4813765
product price: $31.29
/pk 1000, $0.03/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Nylon
- Outside Diameter 5/16"
- Size 6 x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310206RSN
- Zoro # G4813765
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Outside Diameter | 5/16" |
Size | 6 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
6X1/8 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07410.031.0200)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Aluminum Plain (WWG040375037512)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK10 (WWG-BPS6-216)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (310406RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (100804RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121205GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF100404GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (500310RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #6 Inside Dia (140806RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #14 Inside Dia (500914RSN)
- Zoro Select Round Spacers