Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg
Mfr # 140206RSN
Zoro # G4813485
product price: $39.79
/pk 1000, $0.04/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Nylon
- Outside Diameter 1/4"
- Size 6 x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140206RSN
- Zoro # G4813485
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Outside Diameter | 1/4" |
Size | 6 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
6X1/8 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 7.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ050100-025P1)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.200.0150)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13302)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK (FB3HEXB5811212P5)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (371310RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia (371212RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (141508RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB513)
- Zoro Select Round Spacers