Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 140406RSN
Zoro # G4813899
product price: $44.59
/pk 1000, $0.04/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Nylon
- Outside Diameter 1/4"
- Size 6 x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140406RSN
- Zoro # G4813899
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Size | 6 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
6X1/4 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-553)
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB3816114P10)
- ZORO SELECT Set Screw, M10 x 1.50mm x 10mm L., PK10 (M51260.100.0010)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (140206RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (310810RSA)
- ZORO SELECT Round Spacers, 6X1/4 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310406RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140308RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP365)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 20 mm Overall Lg, 6.3 mm Inside Dia, 10 PK (13ME073)
- Zoro Select Round Spacers