Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nickel Brass, 1 in Overall Lg
Mfr # 141606RSBN
Zoro # G4812873
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1 in
- Material Brass
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141606RSBN
- Zoro # G4812873
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1 in |
Outside Diameter | 1/4" |
Size | 6 x 1 in |
Details
Item | Round Spacers, 6X1 #1/4 ROUND SPA,PK500 |
System of Measurement | Inch |
Material | Brass |
Finish | Nickel |
Spacer Shape | Round |
Compliance | ASTM B16 |
Description
Round Spacers,6X1 #1/4 ROUND SPA,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37C100KCS)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189866)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP049)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (311210RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF042488GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #14 Inside Dia (500514RS303)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF122406GR)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- Zoro Select Round Spacers