Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg
Mfr # 310706RSA
Zoro # G4806713
product price: $91.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Aluminum
- Outside Diameter 5/16"
- Spacer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310706RSA
- Zoro # G4806713
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 7/16 in |
Outside Diameter | 5/16" |
Size | 6 x 7/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
6X7/16 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (5ZB65)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (N04104.025.0050)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY86)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body (A1612)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB513)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (500208RS303)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 5.3 mm Inside Dia (13ME062)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #12 Inside Dia (500912RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #12 Inside Dia (500912RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (371012RS303)
- Zoro Select Round Spacers