Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg
Mfr # 140706RSA
Zoro # G4813521
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Aluminum
- Outside Diameter 1/4"
- Size 6 x 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140706RSA
- Zoro # G4813521
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 7/16 in |
Outside Diameter | 1/4" |
Size | 6 x 7/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
6X7/16 One Quarter Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2003-6-SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (05321)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.050.0600)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (500808RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (500510RS303)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040288GR)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 10 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME079)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (370610RSN)
- Zoro Select Round Spacers