Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Aluminum, 3/16 in Overall Lg
Mfr # 140306RSA
Zoro # G4814072
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 3/16 in
- Material Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140306RSA
- Zoro # G4814072
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 3/16 in |
Outside Diameter | 1/4" |
Size | 6 x 3/16 in |
Details
Item | Round Spacers, 6X3/16 #1/4 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,6X3/16 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (N04360.062.0175)
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- SALICE 0mm Mounting Plate Wood Screw 2 Cam (BAR3R09)
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #6 Inside Dia (311406RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (371008RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (310410RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/16 in Overall Lg (310506RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF122406GR)
- Zoro Select Round Spacers