Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Aluminum, 1/8 in Overall Lg
Mfr # 140206RSA
Zoro # G4830839
product price: $89.35
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/8 in
- Material Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140206RSA
- Zoro # G4830839
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Outside Diameter | 1/4" |
Size | 6 x 1/8 in |
Details
Item | Round Spacers, 6X1/8 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,6X1/8 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3011416)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK (33187)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Black Oxide Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 50 mm L, 5 PK (UST184321)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #4 Inside Dia (100304RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (370210RS303)
- ZORO SELECT Round Spacers, 8X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310508RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (371206RSN)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 3/4 in Overall Lg, #6 Inside Dia (311206RS303)
- Zoro Select Round Spacers