Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg
Mfr # 140904RS303
Zoro # G4814319
product price: $211.99
/pk 500, $0.42/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Stainless Steel
- Finish Stainless
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140904RS303
- Zoro # G4814319
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 9/16 in |
Outside Diameter | 1/4" |
Size | 4 x 9/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
4X9/16 One Quarter Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 10 PK (ZSCRW-602)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB38161P50)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA205T)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (U39350.006.0150)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1 in Overall Lg (141604RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371508RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia (500610RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (370508RS303)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (501014RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (311008RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #4 Inside Dia (140404RS303)
- Zoro Select Round Spacers