Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg
Mfr # 140704RS303
Zoro # G4812943
product price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140704RS303
- Zoro # G4812943
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 7/16 in |
Outside Diameter | 1/4" |
Size | 4 x 7/16 in |
Details
Item | Round Spacers, 4X7/16 #1/4 ROUND ,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,4X7/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.51601806.BO.IAR)
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWLIS-100USA-100BX)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME095)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (140804RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (371008RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #8 Inside Dia (371608RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF042488GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (371410RS303)
- Zoro Select Round Spacers