Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg
Mfr # 140804RS303
Zoro # G4806600
product price: $179.99
/pk 500, $0.36/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140804RS303
- Zoro # G4806600
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/2 in |
Outside Diameter | 1/4" |
Size | 4 x 1/2 in |
Details
Item | Round Spacers, 4X1/2 #1/4 ROUND S,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,4X1/2 #1/4 ROUND S,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 15/16 in W, 15/16 in H, Carbon Steel (WWG360937093712)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04181.075.0002)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (SKO03-2)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #8 Inside Dia (501608RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 5/16 in Overall Lg (370512RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- ZORO SELECT Round Spacers, 8X1/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel (310208RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #12 Inside Dia (501412RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #14 Inside Dia (500314RS303)
- Zoro Select Round Spacers