Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # 311004RSN
Zoro # G4812252
product price: $53.75
/pk 1000, $0.05/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 5/8 in
- Material Nylon
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311004RSN
- Zoro # G4812252
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 5/8 in |
Outside Diameter | 5/16" |
Size | 4 x 5/8 in |
Details
Item | Round Spacers, 4X5/8 #5/16 ROUND,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,4X5/8 #5/16 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62745)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF060803GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.38 in Inside Dia (CRF120606GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #14 Inside Dia (501414RSA)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME120)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #14 Inside Dia (500214RSA)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 2 in Overall Lg, 3/4 in Inside Dia (71974)
- Zoro Select Round Spacers