Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # 101004RSN
Zoro # G4817073
product price: $41.69
/pk 1000, $0.04/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Nylon
- Outside Diameter 3/16"
- Size 4 x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101004RSN
- Zoro # G4817073
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 5/8 in |
Outside Diameter | 3/16" |
Size | 4 x 5/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
4X5/8 Three Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (50835)
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- CALBRITE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200WA00)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/16 in Overall Lg (100504RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (310808RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #14 Inside Dia (500314RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP159)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 7/8 in Overall Lg (141404RSBN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (311006RSN)
- ZORO SELECT Round Spacers, 10X5/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel (311010RS303)
- Zoro Select Round Spacers