Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Nylon, 5/16 in Overall Lg
Mfr # 310504RSN
Zoro # G4813722
product price: $75.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 5/16 in
- Material Nylon
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310504RSN
- Zoro # G4813722
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 5/16 in |
Outside Diameter | 5/16" |
Size | 4 x 5/16 in |
Details
Item | Round Spacers, 4X5/16 #5/16 ROUN,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,4X5/16 #5/16 ROUN,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA15)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25 (2UJL6)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg (311308RSN)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia (100404RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #8 Inside Dia (500408RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia (371306RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 11/16 in Overall Lg, #12 Inside Dia (501112RSA)
- Zoro Select Round Spacers