Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Nickel Brass, 1/2 in Overall Lg
Mfr # 140804RSBN
Zoro # G4804254
product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 1/2 in
- Material Brass
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140804RSBN
- Zoro # G4804254
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/2 in |
Outside Diameter | 1/4" |
Size | 4 x 1/2 in |
Details
Item | Round Spacers, 4X1/2 #1/4 ROUND S,PK500 |
System of Measurement | Inch |
Material | Brass |
Finish | Nickel |
Spacer Shape | Round |
Compliance | ASTM B16 |
Description
Round Spacers,4X1/2 #1/4 ROUND S,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Jam Nut, 1"-8, Alloy Steel, Black Oxide, 5 PK (42209)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100614-100P1)
- ZORO SELECT 3/8X6 PIN COTTER ZINC (37596PC)
- ZORO SELECT Spring Pin, Sltd, 3/16x3/4in, 4150lb, PK100 (U51428.018.0075)
- ZORO SELECT Round Spacer, Plain Aluminum, 1.125 in Overall Lg, #10 Inside Dia (501810RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (370408RSN)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040688GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (501410RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041288GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 7/16 in Overall Lg (310708RSN)
- Zoro Select Round Spacers