Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Aluminum, 5/16 in Overall Lg
Mfr # 100504RSA
Zoro # G4830994
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 5/16 in
- Material Aluminum
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100504RSA
- Zoro # G4830994
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 5/16 in |
Outside Diameter | 3/16" |
Size | 4 x 5/16 in |
Details
Item | Round Spacers, 4X5/16 #3/16 ROUN,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,4X5/16 #3/16 ROUN,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- PRO-FIT Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel (718231)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140306RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF123205GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (501410RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP006)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 7/8 in Overall Lg (141404RSBN)
- Zoro Select Round Spacers