Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg
Mfr # 140804RSA
Zoro # G4817974
product price: $98.19
/pk 1000, $0.10/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Aluminum
- Outside Diameter 1/4"
- Size 4 x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140804RSA
- Zoro # G4817974
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/2 in |
Outside Diameter | 1/4" |
Size | 4 x 1/2 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
4X1/2 One Quarter Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M16 x 2mm, 16mm L, PK25 (M51240.160.0016)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- ZORO SELECT Jam Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (U55090.025.0001)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 70 PK (6256BHT)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 5/16 in Overall Lg (140504RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 3/8 in Overall Lg (140604RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia (501112RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #10 Inside Dia (500410RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #14 Inside Dia (500414RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370910RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- Zoro Select Round Spacers