Shop All Round Spacers
Zoro Select
Round Spacer, #2 Screw Size, Nylon, 5/16 in Overall Lg
Mfr # 100502RSN
Zoro # G4804500
product price: $42.29
/pk 1000, $0.04/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Material Nylon
- Outside Diameter 3/16"
- Size 2 x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100502RSN
- Zoro # G4804500
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 5/16 in |
Outside Diameter | 3/16" |
Size | 2 x 5/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
2X5/16 Three Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 22 ga, 3/8 in Leg L, Steel (C06BAAP)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 7/8 in Length, 40 PK (3404400087)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN750)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.240.0050)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/8 in Overall Lg (100602RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg (100402RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP257)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia (372012RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg (140706RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (140908RS303)
- Zoro Select Round Spacers