Shop All Round Spacers
Zoro Select
Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg
Mfr # 140302RSN
Zoro # G4816942
product price: $35.69
/pk 1000, $0.04/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Material Nylon
- Outside Diameter 1/4"
- Size 2 x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140302RSN
- Zoro # G4816942
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 3/16 in |
Outside Diameter | 1/4" |
Size | 2 x 3/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
2X3/16 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 12 in L, 25 PK (05414)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.11275)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36230.031.0001)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/8 in Overall Lg (141002RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/8 in Overall Lg (140202RSN)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP055)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia (501112RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 15/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP272)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP210)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- Zoro Select Round Spacers