Shop All Round Spacers
Zoro Select
Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg
Mfr # 100302RSN
Zoro # G4806101
product price: $42.79
/pk 1000, $0.04/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Material Nylon
- Outside Diameter 3/16"
- Spacer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100302RSN
- Zoro # G4806101
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 3/16 in |
Outside Diameter | 3/16" |
Size | 2 x 3/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
2X3/16 Three Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16X5 1/2 BOLT CARRIAGE GALVANIZED (3788CG)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37590.050.0001)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK (1WB10)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/16 in Overall Lg (100502RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg (100402RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/8 in Overall Lg (100602RSN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP255)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #12 Inside Dia (500912RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371210RS303)
- Zoro Select Round Spacers