Shop All Round Spacers
Zoro Select
Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 140402RSN
Zoro # G4802951
product price: $49.15
/pk 1000, $0.05/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 1/4 in
- Material Nylon
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140402RSN
- Zoro # G4802951
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Size | 2 x 1/4 in |
Details
Item | Round Spacers, 2X1/4 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,2X1/4 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34120.012.0046)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04114.031.0175)
- HILLMAN 828454 6-32 x 1.25 in. Phillips Pan Head Stainless Steel Machine Screw (59257)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (371610RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 3/16 in Overall Lg (140304RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (500308RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (370210RSA)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/8 in Overall Lg (100602RSN)
- ZORO SELECT Round Spacers, 6X1/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310206RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP049)
- Zoro Select Round Spacers