Shop All Round Spacers
Zoro Select
Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 100402RSN
Zoro # G4804379
product price: $53.99
/pk 1000, $0.05/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Material Nylon
- Outside Diameter 3/16"
- Size 2 x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100402RSN
- Zoro # G4804379
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 1/4 in |
Outside Diameter | 3/16" |
Size | 2 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
2X1/4 Three Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (3144AWG)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD7)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.040.0020)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/16 in Overall Lg (100502RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/8 in Overall Lg (100602RSN)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 15/16 in Overall Lg (311508RSA)
- Zoro Select Round Spacers