Shop All Round Spacers
Zoro Select
Round Spacer, #14 Screw Size, Aluminum, 5/16 in Overall Lg
Mfr # 500514RSA
Zoro # G4812359
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Material Aluminum
- Outside Diameter 1/2"
- Size 14 x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500514RSA
- Zoro # G4812359
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 5/16 in |
Outside Diameter | 1/2" |
Size | 14 x 5/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
14X5/16 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08100.062.0001)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 70 mm L (K0871.08X70)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- ZORO SELECT Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRG060521GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, 1/4 in Inside Dia (370814RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120406GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (370608RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310808RS303)
- Zoro Select Round Spacers