Shop All Round Spacers
Zoro Select
Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg
Mfr # 371012RS303
Zoro # G4802839
product price: $93.25
/pk 100, $0.93/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 5/8 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371012RS303
- Zoro # G4802839
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 5/8 in |
Outside Diameter | 3/8" |
Size | 12 x 5/8 in |
Details
Item | Round Spacers, 12X5/8 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,12X5/8 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.112.0750)
- ZORO SELECT Binding Barrel, #8-32, 4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA71)
- ZORO SELECT Set Screw, M5 x 0.80mm, 20mm L, PK100 (M51240.050.0020)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37480.080.0002)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (140208RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB504)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP159)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081203GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (370710RSA)
- Zoro Select Round Spacers