Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg
Mfr # 500910RS303
Zoro # G4813549
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Stainless Steel
- Finish Stainless
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500910RS303
- Zoro # G4813549
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 9/16 in |
Outside Diameter | 1/2" |
Size | 10 x 9/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
10X9/16 One Half Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-6 (3532-1.1/2K)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.192 in Inside Dia (CRF050603GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF061688GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (371610RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (310808RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371106RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (311004RSN)
- Zoro Select Round Spacers